Zoro Homepage
This item is Discontinued.
Red Lion Controls Electronic Counter, 6 Digits, 1 Preset, LCD C48CS003

Electronic Counter, 6 Digits, 1 Preset, LCD (Discontinued)

  • Mfr # C48CS003
  • Zoro # G4045307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C48CS003
Zoro #
G4045307
UPC #
-
Country of Origin
United States

Dimensions

Character Height
0.2 in Secondary, 0.3 in Main
Height
1.95 in
Manufacturers Warranty Length
2 yr
Width
1.95 in
Depth
4.17 in
Overall Height
2 in
Overall Depth
4 1/4 in
Overall Width
2 in

Details

Item
Electronic Counter
Special Features
Bi-Directional and Quadrature Counting; Red Top Line And Green Bottom Line Backlighting; Programmable User Inputs And Front Panel Function Key
Accuracy
+/-1 digit
Fits
Standard 1/16 DIN Panel Cutout
Min. On/Off Pulse
15 msec (Remote Reset)
Preset
1
Reset Type
Push Button
Series
C48C
Display
2 Line LCD
Max. Counts per Second
12,400
Output Rating
5A @ 250V AC and 30V DC (Relay); 100mA @ 1.1V DC and 30V DC (NPN)
NEMA Rating
4x
Standards
UL File E137808, CE Approved, cRU US Listed; Immunity to EN 50082-2, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-6, ENV 50204; Emissions to EN 50081-2, EN 55011
Mounting
Clip
Input Signal
1.5V DC Current Sinking, 30V DC Current Sourcing
Output
(1) Form A Relay, 1-NPN
Prescaling Range
0.00001 to 9.99999
Connector Type
Screw Terminal
Loop Supply Voltage
12V DC
Number of Digits
6
Power Required
85 to 250V AC
Interface
RS-485
Includes
Instructions
Scaler
Yes
IP Rating
IP65
Output Type
Relay
Mounting Style
Panel
NEMA Enclosure Rating
4X
Counter Display Type
LCD

Description

Electronic Counter, Number of Digits 6, 2 Line LCD Display, Character Height 0.2 in Secondary, 0.3 in Main, Max. Counts per Second 12,400, Input Signal 1.5V DC Current Sinking, 30V DC Current Sourcing, Output Rating 5A @ 250V AC and 30V DC (Relay); 100mA @ 1.1V DC and 30V DC (NPN), Output (1) Form A Relay, 1-NPN, Mounting Clip, Height 1.95 in, Depth 4.17 in, Width 1.95 in, Series C48C, Scaler Yes, Preset 1, Power Required 85 to 250V AC, Min. On/Off Pulse 15 msec (Remote Reset)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.