Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Electronic Counter, 6 Digits, 1 Preset, LCD C48CS013

Electronic Counter, 6 Digits, 1 Preset, LCD (Discontinued)

  • Mfr # C48CS013
  • Zoro # G3892095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C48CS013
Zoro #
G3892095
UPC #
-
Country of Origin
United States

Dimensions

Height
1.95 in
Width
1.95 in
Manufacturers Warranty Length
2 yr
Depth
4.17 in
Character Height
0.2 in Secondary, 0.3 in Main
Overall Depth
4 1/4 in
Overall Width
2 in
Overall Height
2 in

Details

Item
Electronic Counter
Special Features
Bi-Directional and Quadrature Counting; Red Top Line And Green Bottom Line Backlighting; Programmable User Inputs And Front Panel Function Key
Accuracy
+/-1 digit
Prescaling Range
0.00001 to 9.99999
Mounting
Clip
Connector Type
Screw Terminal
NEMA Rating
4x
Number of Digits
6
Output
(1) Form A Relay, 1-NPN
IP Rating
IP65
Loop Supply Voltage
12V DC
Includes
Instructions
Series
C48C
Power Required
18 to 36V DC/24V AC
Preset
1
Output Rating
5A @ 250V AC and 30V DC (Relay); 100mA @ 1.1V DC and 30V DC (NPN)
Interface
RS-485
Standards
UL File E137808, CE Approved, cRU US Listed; Immunity to EN 50082-2, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-6, ENV 50204; Emissions to EN 50081-2, EN 55011
Max. Counts per Second
12,400
Min. On/Off Pulse
15 msec (Remote Reset)
Reset Type
Push Button
Display
2 Line LCD
Scaler
Yes
Fits
Standard 1/16 DIN Panel Cutout
Input Signal
1.5V DC Current Sinking, 30V DC Current Sourcing
Mounting Style
Panel
NEMA Enclosure Rating
4X
Counter Display Type
LCD
Output Type
Relay

Description

Electronic Counter, Number of Digits 6, 2 Line LCD Display, Character Height 0.2 in Secondary, 0.3 in Main, Max. Counts per Second 12,400, Input Signal 1.5V DC Current Sinking, 30V DC Current Sourcing, Output Rating 5A @ 250V AC and 30V DC (Relay); 100mA @ 1.1V DC and 30V DC (NPN), Output (1) Form A Relay, 1-NPN, Mounting Clip, Height 1.95 in, Depth 4.17 in, Width 1.95 in, Series C48C, Scaler Yes, Preset 1, Power Required 18 to 36V DC/24V AC, Min. On/Off Pulse 15 msec (Remote Reset)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.