Zoro Homepage
This item is Discontinued.
Red Lion Controls Electronic Counter, 6 Digits, 2 Preset, LCD C48CD002

Electronic Counter, 6 Digits, 2 Preset, LCD (Discontinued)

  • Mfr # C48CD002
  • Zoro # G4061276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C48CD002
Zoro #
G4061276
UPC #
-
Country of Origin
United States

Dimensions

Height
1.95 in
Character Height
0.2 in Secondary, 0.3 in Main
Width
1.95 in
Manufacturers Warranty Length
2 yr
Depth
4.17 in
Overall Depth
4 1/4 in
Overall Width
2 in
Overall Height
2 in

Details

Item
Electronic Counter
Special Features
Bi-Directional and Quadrature Counting; Red Top Line And Green Bottom Line Backlighting; Programmable User Inputs And Front Panel Function Key
Accuracy
+/-1 digit
Preset
2
NEMA Rating
4x
Input Signal
1.5V DC Current Sinking, 30V DC Current Sourcing
Fits
Standard 1/16 DIN Panel Cutout
Output
(2) Form A Relay
Reset Type
Push Button
Standards
UL File E137808, CE Approved, cRU US Listed; Immunity to EN 50082-2, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-6, ENV 50204; Emissions to EN 50081-2, EN 55011
Connector Type
Screw Terminal
Number of Digits
6
Min. On/Off Pulse
15 msec (Remote Reset)
Display
2 Line LCD
Power Required
85 to 250V AC
Includes
Instructions
Mounting
Clip
Interface
RS-485
IP Rating
IP65
Loop Supply Voltage
12V DC
Output Rating
5A @ 250V AC and 30V DC
Prescaling Range
0.00001 to 9.99999
Max. Counts per Second
11,500
Scaler
Yes
Series
C48C
NEMA Enclosure Rating
4X
Output Type
Relay
Counter Display Type
LCD
Mounting Style
Panel

Description

Electronic Counter, Number of Digits 6, 2 Line LCD Display, Character Height 0.2 in Secondary, 0.3 in Main, Max. Counts per Second 11,500, Input Signal 1.5V DC Current Sinking, 30V DC Current Sourcing, Output Rating 5A @ 250V AC and 30V DC, Output (2) Form A Relay, Mounting Clip, Height 1.95 in, Depth 4.17 in, Width 1.95 in, Series C48C, Scaler Yes, Preset 2, Power Required 85 to 250V AC, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 0.00001 to 9.99999, Reset Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.