Zoro Homepage
This item is Discontinued.
Red Lion Controls Electronic Counter, 6 Digits, 2 Preset, LCD C48CD005

Electronic Counter, 6 Digits, 2 Preset, LCD (Discontinued)

  • Mfr # C48CD005
  • Zoro # G4062755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C48CD005
Zoro #
G4062755
UPC #
-
Country of Origin
United States

Dimensions

Height
1.95 in
Depth
4.17 in
Width
1.95 in
Manufacturers Warranty Length
2 yr
Character Height
0.2 in Secondary, 0.3 in Main
Overall Height
2 in
Overall Depth
4 1/4 in
Overall Width
2 in

Details

Item
Electronic Counter
Display
2 Line LCD
Input Signal
1.5V DC Current Sinking, 30V DC Current Sourcing
Special Features
Bi-Directional and Quadrature Counting; Red Top Line And Green Bottom Line Backlighting; Programmable User Inputs And Front Panel Function Key
Accuracy
+/-1 digit
Number of Digits
6
Mounting
Clip
Output Rating
100mA @ 1.1V DC and 30V DC
Max. Counts per Second
11,500
Output
(2) NPN OC
Reset Type
Push Button
Power Required
85 to 250V AC
Prescaling Range
0.00001 to 9.99999
Includes
Instructions
IP Rating
IP65
Min. On/Off Pulse
15 msec (Remote Reset)
Interface
RS-485
Standards
UL File E137808, CE Approved, cRU US Listed; Immunity to EN 50082-2, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-6, ENV 50204; Emissions to EN 50081-2, EN 55011
Fits
Standard 1/16 DIN Panel Cutout
Scaler
Yes
Connector Type
Screw Terminal
Preset
2
NEMA Rating
4x
Series
C48C
Loop Supply Voltage
12V DC
Counter Display Type
LCD
Output Type
Relay
Mounting Style
Panel
NEMA Enclosure Rating
4X

Description

Electronic Counter, Number of Digits 6, 2 Line LCD Display, Character Height 0.2 in Secondary, 0.3 in Main, Max. Counts per Second 11,500, Input Signal 1.5V DC Current Sinking, 30V DC Current Sourcing, Output Rating 100mA @ 1.1V DC and 30V DC, Output (2) NPN OC, Mounting Clip, Height 1.95 in, Depth 4.17 in, Width 1.95 in, Series C48C, Scaler Yes, Preset 2, Power Required 85 to 250V AC, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 0.00001 to 9.99999, Reset Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.