Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Electronic Counter, 6 Digits, 2 Preset, LED PAXC0020

Electronic Counter, 6 Digits, 2 Preset, LED (Discontinued)

  • Mfr # PAXC0020
  • Zoro # G3908301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXC0020
Zoro #
G3908301
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.1 in
Width
3.8 in
Manufacturers Warranty Length
2 yr
Character Height
0.56 in
Height
1.95 in
Overall Width
3 7/8 in
Overall Depth
4 1/8 in
Overall Height
2 in

Details

Item
Electronic Counter
Special Features
Variable Intensity Display
Accuracy
+/-1 digit
Interface
RS-232, RS-485
Output
(1) Form C
Connector Type
Screw Terminal
Min. On/Off Pulse
15 msec (Remote Reset)
Prescaling Range
00.0001 to 99.9999
IP Rating
IP65
Standards
cUL US Listed, CE Approved, Emissions and Immunity to EN 61326:2006, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, EN 61000-4-11, Emission EN 55011
Scaler
No
Mounting
Clip
Includes
Instructions
Power Required
85 to 250V AC
Fits
Standard 1/8 DIN Panel Cutout
Preset
2
Output Rating
5 Amp
Series
PAX
Input Signal
12V DC Current Sinking; 30V DC Current Sourcing
Loop Supply Voltage
12V DC
Max. Counts per Second
34,000
Number of Digits
6
Display
Red Sunlight Readable or Standard Green LED
NEMA Rating
4x
Counter Display Type
LED
Output Type
Relay
Mounting Style
Panel
NEMA Enclosure Rating
4X

Description

Electronic Counter, Number of Digits 6, Red Sunlight Readable or Standard Green LED Display, Character Height 0.56 in, Max. Counts per Second 34,000, Input Signal 12V DC Current Sinking; 30V DC Current Sourcing, Output Rating 5 Amp, Output (1) Form C, Mounting Clip, Height 1.95 in, Depth 4.1 in, Width 3.8 in, Series PAX, Scaler No, Preset 2, Power Required 85 to 250V AC, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 00.0001 to 99.9999, Reset Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.