Zoro Homepage
This item is Discontinued.
Red Lion Controls Electronic Counter, 6 Digits, Backlit LCD CUB4L010

Electronic Counter, 6 Digits, Backlit LCD (Discontinued)

  • Mfr # CUB4L010
  • Zoro # G4046147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB4L010
Zoro #
G4046147
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.36 in
Manufacturers Warranty Length
2 yr
Height
1.54 in
Character Height
0.48 in
Width
2.95 in
Overall Width
3 in
Overall Depth
1 3/8 in
Overall Height
1 5/8 in

Details

Item
Electronic Counter
Accuracy
+/-1 digit
Output
None
Mounting
Clip
Min. On/Off Pulse
15 msec (Remote Reset)
NEMA Rating
4x
Input Signal
0.5V
Standards
CE Approved, UL Recognized Component, File# E179259
IP Rating
IP65
Includes
Instructions
Fits
1.30 in x 2.68 in Panel Cutout
Reset Type
Push Button
Interface
None
Preset
no
Display
Backlit Yellow-Green LCD
Scaler
No
Power Required
9 to 28V DC
Series
CUB4
Number of Digits
6
Max. Counts per Second
5000
Connector Type
Screw Terminal
Loop Supply Voltage
9 to 24V DC
Prescaling Range
0.00001 to 9.99999
Mounting Style
Panel
NEMA Enclosure Rating
4X
Output Type
Relay
Counter Display Type
Backlit LCD

Description

Electronic Counter, Number of Digits 6, Backlit Yellow-Green LCD Display, Character Height 0.48 in, Max. Counts per Second 5000, Input Signal 0.5V, Output Rating Not Applicable, Output None, Mounting Clip, Height 1.54 in, Depth 1.36 in, Width 2.95 in, Series CUB4, Scaler No, Preset No, Power Required 9 to 28V DC, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 0.00001 to 9.99999, Reset Type Push Button, Interface None, Connector Type Screw Terminal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.