Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Electronic Counter, 6 Digits, LCD CUB3LR00

Electronic Counter, 6 Digits, LCD (Discontinued)

  • Mfr # CUB3LR00
  • Zoro # G4286073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB3LR00
Zoro #
G4286073
UPC #
-
Country of Origin
United States

Dimensions

Width
2.09 in
Depth
1.72 in
Height
1.10 in
Manufacturers Warranty Length
2 yr
Character Height
0.2 in

Details

Item
Electronic Counter
Special Features
Operates From Switch Contact or Open Collector Inputs, Self Powered, Eliminates Power Wiring, Built-In Strain Relief
Accuracy
+/-1 digit
Power Required
3.6V Lithium Battery
Series
CUB3
Scaler
No
Reset Type
Remote Signal
Min. On/Off Pulse
5 msec
Prescaling Range
0.00001 to 9.99999
Preset
no
Standards
CE Approved, Safety: IEC 61010-1, EN 61010-1, Emissions and Immunity to EN 61326, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-8, EN55011
Includes
Instructions
Output
None
NEMA Rating
1
Output Rating
None
Max. Counts per Second
100
Fits
1 in x 2 in Panel Cutout
Mounting
Snap-In
Loop Supply Voltage
3V Lithium
Input Signal
1.5V DC Current Sinking, 30V DC Current Sourcing
Connector Type
12 in Wire Lead
Interface
None
Number of Digits
6
Display
LCD

Description

Electronic Counter, Number of Digits 6, LCD Display, Character Height 0.2 in, Max. Counts per Second 100, Input Signal 1.5V DC Current Sinking, 30V DC Current Sourcing, Output Rating None, Output None, Mounting Snap-In, Height 1.10 in, Depth 1.72 in, Width 2.09 in, Series CUB3, Scaler No, Preset No, Power Required 3.6V Lithium Battery, Min. On/Off Pulse 5 msec, Prescaling Range 0.00001 to 9.99999, Reset Type Remote Signal, Interface None, Connector Type 12 in Wire Lead

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.