Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUB3R000
Zoro #
G4012741
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Height
1.10 in
Character Height
0.2 in
Width
2.09 in
Depth
1.72 in
Description
Electronic Counter, Number of Digits 6, LCD Display, Character Height 0.2 in, Max. Counts per Second 100, Input Signal 1.5V DC Current Sinking, 30V DC Current Sourcing, Output Rating None, Output None, Mounting Snap-In, Height 1.10 in, Depth 1.72 in, Width 2.09 in, Series CUB3, Scaler No, Preset No, Power Required (2) 3V inN in Style Batteries, Min. On/Off Pulse 5 msec, Prescaling Range 0.00001 to 9.99999, Reset Type Remote Signal, Interface None, Connector Type 12 in Wire Lead
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.