Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Electronic Counter, 6 Digits, LCD CUB4L000

Electronic Counter, 6 Digits, LCD (Discontinued)

  • Mfr # CUB4L000
  • Zoro # G4314107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB4L000
Zoro #
G4314107
UPC #
-
Country of Origin
United States

Dimensions

Character Height
0.48 in
Depth
1.36 in
Height
1.54 in
Manufacturers Warranty Length
2 yr
Width
2.95 in
Overall Depth
1 3/8 in
Overall Width
3 in
Overall Height
1 5/8 in

Details

Item
Electronic Counter
Accuracy
+/-1 digit
Min. On/Off Pulse
15 msec (Remote Reset)
Output
None
Interface
None
Includes
Instructions
NEMA Rating
4x
Max. Counts per Second
5000
Mounting
Clip
Prescaling Range
0.00001 to 9.99999
Series
CUB4
Connector Type
Screw Terminal
Input Signal
0.5V
Power Required
3V Lithium Battery
Scaler
No
IP Rating
IP65
Number of Digits
6
Fits
1.30 in x 2.68 in Panel Cutout
Standards
CE Approved, UL Recognized Component, File# E179259
Loop Supply Voltage
9 to 24V DC
Preset
no
Display
LCD
Reset Type
Push Button, Remote Signal
Output Type
Relay
Mounting Style
Panel
NEMA Enclosure Rating
4X
Counter Display Type
LCD

Description

Electronic Counter, Number of Digits 6, LCD Display, Character Height 0.48 in, Max. Counts per Second 5000, Input Signal 0.5V, Output Rating Not Applicable, Output None, Mounting Clip, Height 1.54 in, Depth 1.36 in, Width 2.95 in, Series CUB4, Scaler No, Preset No, Power Required 3V Lithium Battery, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 0.00001 to 9.99999, Reset Type Push Button, Remote Signal, Interface None, Connector Type Screw Terminal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.