Zoro Homepage
This item is Discontinued.
Red Lion Controls Electronic Counter, 8 Digits, Backlit LCD CUB7CVG0

Electronic Counter, 8 Digits, Backlit LCD (Discontinued)

  • Mfr # CUB7CVG0
  • Zoro # G3995722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB7CVG0
Zoro #
G3995722
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Character Height
0.35 in
Depth
2.17 in
Height
1.1 in
Width
2 in
Overall Depth
2 1/4 in
Overall Height
1 1/8 in
Overall Width
2 in

Details

Item
Electronic Counter
Special Features
Contact, Logic, Open Collector, or High Voltage Inputs
Accuracy
+/-1 digit
Min. On/Off Pulse
15 msec (Remote Reset)
Includes
Instructions
Connector Type
10 in Wire Lead/Screw Terminal
IP Rating
IP65
Standards
CE Approved, cULus Listed, Emissions and Immunity to EN 61326:2006, EN 55011, EN 61000-4-11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, EN 61010-1, File # E179259, IEC 529, IEC 61010-1, Safety: UL Listed, UL50, UL508
Series
CUB7
Mounting
Clip
NEMA Rating
4x
Input Signal
250V AC/DC
Preset
no
Interface
RS-485
Scaler
No
Display
Backlit Yellow-Green LCD
Output
None
Max. Counts per Second
1
Fits
Standard 1/32 DIN Panel Cutout
Loop Supply Voltage
3V Lithium
Power Required
6 to 26V DC
Number of Digits
8
Reset Type
Push Button
Output Type
Relay
NEMA Enclosure Rating
4X
Mounting Style
Panel
Counter Display Type
Backlit LCD

Description

Electronic Counter, Number of Digits 8, Backlit Yellow-Green LCD Display, Character Height 0.35 in, Max. Counts per Second 1, Input Signal 250V AC/DC, Output Rating Not Applicable, Output None, Mounting Clip, Height 1.1 in, Depth 2.17 in, Width 2 in, Series CUB7, Scaler No, Preset No, Power Required 6 to 26V DC, Min. On/Off Pulse 15 msec (Remote Reset), Reset Type Push Button, Interface RS-485, Connector Type 10 in Wire Lead/Screw Terminal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.