Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUB4L800
Zoro #
G3988074
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Character Height
0.46 in
Height
1.54 in
Depth
1.36 in
Width
2.95 in
Overall Width
3 in
Overall Height
1 5/8 in
Overall Depth
1 3/8 in
Description
Electronic Counter, Number of Digits 8, LCD Display, Character Height 0.46 in, Max. Counts per Second 5000, Input Signal 0.5V, Output Rating Not Applicable, Output None, Mounting Clip, Height 1.54 in, Depth 1.36 in, Width 2.95 in, Series CUB4, Scaler No, Preset No, Power Required 3V Lithium Battery, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 0.00001 to 9.99999, Reset Type Push Button, Interface None, Connector Type Screw Terminal
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.