Zoro Homepage
This item is Discontinued.
Red Lion Controls Electronic Counter, 8 Digits, LCD CUB7CCS0

Electronic Counter, 8 Digits, LCD (Discontinued)

  • Mfr # CUB7CCS0
  • Zoro # G4083116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB7CCS0
Zoro #
G4083116
UPC #
-
Country of Origin
United States

Dimensions

Character Height
0.35 in
Width
2 in
Manufacturers Warranty Length
2 yr
Depth
2.17 in
Height
1.1 in
Overall Height
1 1/8 in
Overall Depth
2 1/4 in
Overall Width
2 in

Details

Item
Electronic Counter
Special Features
Contact, Logic, Open Collector, or High Voltage Inputs
Accuracy
+/-1 digit
Fits
Standard 1/32 DIN Panel Cutout
Number of Digits
8
Mounting
Clip
IP Rating
IP65
Min. On/Off Pulse
15 msec (Remote Reset)
NEMA Rating
4x
Output
None
Display
LCD
Standards
CE Approved, cULus Listed, Emissions and Immunity to EN 61326:2006, EN 55011, EN 61000-4-11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, EN 61010-1, File # E179259, IEC 529, IEC 61010-1, Safety: UL Listed, UL50, UL508
Reset Type
Push Button
Scaler
No
Power Required
3.6V DC Lithium Battery
Input Signal
28V DC (SRC Mode), 3.6V DC (SNK Mode)
Max. Counts per Second
10,000
Includes
Instructions
Connector Type
10 in Wire Lead/Screw Terminal
Preset
no
Loop Supply Voltage
3V Lithium
Interface
RS-485
Series
CUB7
NEMA Enclosure Rating
4X
Mounting Style
Panel
Counter Display Type
LCD
Output Type
Relay

Description

Electronic Counter, Number of Digits 8, LCD Display, Character Height 0.35 in, Max. Counts per Second 10,000, Input Signal 28V DC (SRC Mode), 3.6V DC (SNK Mode), Output Rating Not Applicable, Output None, Mounting Clip, Height 1.1 in, Depth 2.17 in, Width 2 in, Series CUB7, Scaler No, Preset No, Power Required 3.6V DC Lithium Battery, Min. On/Off Pulse 15 msec (Remote Reset), Reset Type Push Button, Interface RS-485, Connector Type 10 in Wire Lead/Screw Terminal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.