Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Electronic Counter, 8 Digits, LCD CUB7P100

Electronic Counter, 8 Digits, LCD (Discontinued)

  • Mfr # CUB7P100
  • Zoro # G3994672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB7P100
Zoro #
G3994672
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Depth
1.56 in
Character Height
0.35 in
Manufacturers Warranty Length
2 yr
Height
1.10 in

Details

Item
Electronic Counter
Special Features
Selectable Decimal Points
Accuracy
+/-1 digit
Fits
Standard 1/32 DIN Panel Cutout
Reset Type
Front Panel Push Button or Remote
Display
LCD
Series
CUB7P
Includes
Instructions
Preset
no
Interface
None
IP Rating
65
Standards
CE Approved, Safety: IEC-61010-1, EN 61010-1, IEC 529, UL50, Immunity to EN 50082-2, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-6, ENV 50204, Emissions to EN 50081-1, EN 55022
Output Rating
None
NEMA Rating
4x
Connector Type
Screw Terminal
Power Required
3V Lithium Battery
Number of Digits
8
Prescaling Range
0.0001 to 1.9999
Mounting
Clip
Loop Supply Voltage
3V Lithium
Input Signal
300V
Min. On/Off Pulse
15 msec (Remote Reset)
Scaler
Yes
Output
None
Max. Counts per Second
30

Description

Electronic Counter, Number of Digits 8, LCD Display, Character Height 0.35 in, Max. Counts per Second 30, Input Signal 300V, Output Rating None, Output None, Mounting Clip, Height 1.10 in, Depth 1.56 in, Width 2 in, Series CUB7P, Scaler Yes, Preset No, Power Required 3V Lithium Battery, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 0.0001 to 1.9999, Reset Type Front Panel Push Button or Remote, Interface None, Connector Type Screw Terminal, Special Features Selectable Decimal Points

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.