Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUB7P210
Zoro #
G4154631
UPC #
-
Country of Origin
United States
Dimensions
Height
1.10 in
Character Height
0.35 in
Manufacturers Warranty Length
2 yr
Depth
1.56 in
Width
2 in
Description
Electronic Counter, Number of Digits 8, Backlit Yellow-Green LCD Display, Character Height 0.35 in, Max. Counts per Second 10,000, Input Signal 30 Hz max from Switch Contact or solid state, Output Rating None, Output None, Mounting Clip, Height 1.10 in, Depth 1.56 in, Width 2 in, Series CUB7P, Scaler Yes, Preset No, Power Required 9 to 28V DC, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 0.0001 to 1.9999, Reset Type Front Panel Push Button or Remote, Interface None
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.