Zoro Homepage
This item is Discontinued.
Red Lion Controls Electronic Counter, 8 Digits, LED PAXLC800

Electronic Counter, 8 Digits, LED (Discontinued)

  • Mfr # PAXLC800
  • Zoro # G4068942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXLC800
Zoro #
G4068942
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.1 in
Width
3.8 in
Height
1.95 in
Manufacturers Warranty Length
2 yr
Character Height
0.4 in
Overall Width
3 7/8 in
Overall Depth
4 1/8 in
Overall Height
2 in

Details

Item
Electronic Counter
Special Features
Bi-Directional Counting; Remote Reset Capability
Accuracy
+/-1 digit
Connector Type
Screw Terminal
Max. Counts per Second
25,000
Scaler
No
Loop Supply Voltage
9 to 17V DC
Mounting
Clip
Preset
1
Reset Type
Push Button
Standards
CE Approved, cUL US Listed, E137808, UL508, CSA C22.2 No. 14-M95, E179259, UL61010A-1, CSA C22.2 No. 61010-1, Emission EN 55011 Class B, Emissions and Immunity to EN 61326, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, EN 61000-4-11
Prescaling Range
00.0001 to 99.9999
Fits
Standard 1/8 DIN Panel Cutout
Includes
Instructions
IP Rating
IP65
Power Required
11 to 14V DC, 115/230V AC
NEMA Rating
4x
Output Rating
5 Amp
Series
PAXL
Output
(1) Form C
Number of Digits
8
Interface
None
Min. On/Off Pulse
15 msec (Remote Reset)
Display
LED
Input Signal
12V DC Current Sinking; 30V DC Current Sourcing
NEMA Enclosure Rating
4X
Mounting Style
Panel
Counter Display Type
LED
Output Type
Relay

Description

Electronic Counter, Number of Digits 8, LED Display, Character Height 0.4 in, Max. Counts per Second 25,000, Input Signal 12V DC Current Sinking; 30V DC Current Sourcing, Output Rating 5 Amp, Mounting Clip, Height 1.95 in, Depth 4.1 in, Width 3.8 in, Series PAXL, Scaler No, Preset 1, Power Required 11 to 14V DC, 115/230V AC, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 00.0001 to 99.9999, Reset Type Push Button, Interface None, Connector Type Screw Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.