Zoro Homepage
This item is Discontinued.
Red Lion Controls Electronic Counter Ratemeter, 8 Digit, LCD CUB5R000

Electronic Counter Ratemeter, 8 Digit, LCD (Discontinued)

  • Mfr # CUB5R000
  • Zoro # G4069204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB5R000
Zoro #
G4069204
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Depth
1.71 in
Character Height
0.46 in
Height
1.54 in
Width
2.95 in
Overall Width
3 in
Overall Depth
1 3/4 in
Overall Height
1 5/8 in

Details

Item
Electronic Counter
Special Features
Programmable Scaling For Count And Rate, Bi-Directional Counting, Up/Down Control, Quadrature Sensing (Up To 4 Times Resolution), Display Color Change Capability At Preset Output
Accuracy
+/-1 digit
Interface
RS-232, RS-485
NEMA Rating
4x
Scaler
Yes
Loop Supply Voltage
24V DC
Mounting
Clip
Output
(1) Form C
Number of Digits
8
Connector Type
Screw Terminal
Min. On/Off Pulse
10 msec
Prescaling Range
00.0001 to 99.9999
Preset
1
Standards
CB Scheme Test Report #E179259-V01-S02, CE Approved, CSA 22.2 No. 61010-1, CSA C22.2 No. 14-M95, Emissions and Immunity to EN 61326, EN 55011, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, EN 61010-1, File # E137808, File #E179259, IEC 529, IEC 61010-1, IECEE CB Scheme Test Certificate #US/9257/UL, Safety: UL Recognized Component, UL Listed, UL50, UL508, UL61010A-1
Input Signal
28V DC
Output Rating
3 Amp Single Contact
Includes
Instructions
Fits
1.30 in x 2.68 in Panel Cutout
Display
LCD
IP Rating
IP65
Reset Type
Push Button
Power Required
9 to 28V DC
Max. Counts per Second
20,000
Series
CUB5
Output Type
Relay
NEMA Enclosure Rating
4X
Counter Display Type
LCD
Mounting Style
Panel

Description

Electronic Counter, Number of Digits 8, LCD Display, Character Height 0.46 in, Max. Counts per Second 20,000, Input Signal 28V DC, Output Rating 3 Amp Single Contact, Output (1) Form C, Mounting Clip, Height 1.54 in, Depth 1.71 in, Width 2.95 in, Series CUB5, Scaler Yes, Preset 1, Power Required 9 to 28V DC, Min. On/Off Pulse 10 msec, Prescaling Range 00.0001 to 99.9999, Reset Type Push Button, Interface RS-232, RS-485, Connector Type Screw Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.