Encoder, 2.5 In Flange Mnt, 100PPR, 3 in H (Discontinued)
- Mfr # ZNH0100H
- Zoro # G4954923
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZNH0100H
Zoro #
G4954923
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
3/8 in
Shaft Diameter
3/8 in
Details
Item
Rotary Encoder
Output Type
Quadrature
For Use With
Panel Meters
Features
Pulse Generator,2.5 in Flange Mount,100 PPR
Shaft Rotation
CW/CCW
Speed
8,000 RPM
Input Voltage
4.75 to 28V DC
Voltage
4.75 to 28V DC
Maximum Speed
8,000 RPM
Compatible with Product Type
Panel Meters
Description
Rotary Encoder, Output Type Quadrature, Shaft Diameter 3/8 in, Maximum Speed 8,000 RPM, Compatible with Product Type Panel Meters, Voltage 4.75 to 28V DC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.