Encoder, Med Duty Length Sensor, 1000 PPR (Discontinued)
- Mfr # ZMD1000B
- Zoro # G4686254
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZMD1000B
Zoro #
G4686254
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
1/4 in
Cable Length
6 ft
Shaft Diameter
1/4 in
Details
Item
Encoder
Shaft Type
Stainless
Pulses per Revolution
1000
Output Type
NPN
Cable Entry
5 Wire
Cable Connection
Bare Wire
Max. RPM
6,000 RPM
Standards
UL/CE
Power Supply
4.75-28 V DC
Starting Torque
0.05 oz-in
Includes
Quadrature Output
Voltage
4.75 to 28 VDC
Resolution
1,000 nsec
Maximum Speed
6,000 RPM
Description
Encoder, Output Type NPN OC Outputs, Quadrature Output, Power Supply 4.75 to 28 VDC Adapter, Shaft Type Stainless, Shaft Diameter 1/4 in, Starting Torque 0.05 oz-in, Maximum Speed 6,000 RPM, Cable Length 6 ft, Cable Connection Bare Wire, Standards CE, UL, Includes Quadrature Output, Resolution 1,000 nsec, Voltage 4.75 to 28 VDC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.