Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Encoder, Med Duty Length Sensor, 250 PPR ZMD0250B

Encoder, Med Duty Length Sensor, 250 PPR (Discontinued)

  • Mfr # ZMD0250B
  • Zoro # G4656881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMD0250B
Zoro #
G4656881
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1/4 in
Cable Length
6 ft
Shaft Diameter
1/4 in

Details

Item
Encoder
Shaft Type
Stainless
Output Type
NPN
Pulses per Revolution
250
Max. RPM
6,000 RPM
Power Supply
4.75-28 V DC
Cable Entry
5 Wire
Includes
Quadrature Output
Cable Connection
Bare Wire
Starting Torque
0.05 oz-in
Standards
UL/CE
Voltage
4.75 to 28 VDC
Resolution
250 nsec
Maximum Speed
6,000 RPM

Description

Encoder, Output Type NPN OC Outputs, Quadrature Output, Power Supply 4.75 to 28 VDC Adapter, Shaft Type Stainless, Shaft Diameter 1/4 in, Starting Torque 0.05 oz-in, Maximum Speed 6,000 RPM, Cable Length 6 ft, Cable Connection Bare Wire, Standards CE, UL, Includes Quadrature Output, Resolution 250 nsec, Voltage 4.75 to 28 VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.