Zoro Homepage
This item is Discontinued.
Red Lion Controls Encoder Wheel, 1 Ft Circ, Knurled WF1000OK

Encoder Wheel, 1 Ft Circ, Knurled (Discontinued)

  • Mfr # WF1000OK
  • Zoro # G4696002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF1000OK
Zoro #
G4696002
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3/8 in
Width
1 in
Diameter
3.8 in

Details

Item
Encoder Wheel
Includes
1 ft Circumference Wheel
Max. RPM
600 RPM

Description

Encoder Wheel, Includes 1 ft Circumference Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.