Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WF1000OF
Zoro #
G4679893
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
3/8 in
Width
1 in
Diameter
3.8 in
Details
Item
Encoder Wheel
Max. RPM
600 RPM
Includes
1 ft Circumference
Description
Encoder Wheel, Includes 1 ft Circumference
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.