Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Encoder, 250 mA Max, Shaft- Mounted ZBG10002

Encoder, 250 mA Max, Shaft- Mounted (Discontinued)

  • Mfr # ZBG10002
  • Zoro # G604104712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBG10002
Zoro #
G604104712
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3/8 in
Shaft Diameter
3/8 in

Details

Item
Rotary Encoder
For Use With
Flexible Bellows, Light Instrument Timing-Belts, Spring/Rubber Sleeve Type Coupling, Timing-Belt Drives
Features
Current Sink Outputs, High Pulse Per Revolution (PPR) Rates
Speed
6000 RPM Max.
Input Voltage
4.75 to 24V DC; 4.75 to 28V DC
Pulse Rate
1000 Pulses/ft
Shaft Rotation
CW
Output Type
Quadrature
Housing
6063-T6 Aluminum
Mounting
Shaft- Mounted
Pulses per Revolution
1000
Current Rating (mA)
250 mA Max
Temp. Range (F)
0 Degrees to 100 Degrees C
Voltage
4.75 to 24V DC; 4.75 to 28V DC
Maximum Speed
6,000 RPM
Compatible with Product Type
Flexible Bellows; Light Instrument Timing-Belts; Spring/Rubber Sleeve Type Coupling; Timing-Belt Drives

Description

Rotary Encoder, Output Type Quadrature, Shaft Diameter 3/8 in, Maximum Speed 6,000 RPM, Compatible with Product Type Flexible Bellows; Light Instrument Timing-Belts; Spring/Rubber Sleeve Type Coupling; Timing-Belt Drives, Voltage 4.75 to 24V DC; 4.75 to 28V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.