Shop RED LION CONTROLS
See all product information
Create Account
Encoder, 250 mA Max, Shaft- Mounted
- Mfr # ZBH01002
- Zoro # G804104703
product price:Â
$
783.99
/ea
Free Shipping & Returns
Key Features
For Use With
Flexible Bellows, Light Instrument Timing-Belts, Spring/Rubber Sleeve Type Coupling, Timing-Belt Drives
Features
Current Sink Outputs, High Pulse Per Revolution (PPR) Rates
Shaft Dia.
3/8 in
Input Voltage
4.75V DC to 24V DC, 4.75V DC to 28V DC
Speed
6000 RPM Max.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBH01002
- Zoro #
- G804104703
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shaft Dia.
- 3/8 in
- Shaft Diameter
- 3/8 in
Details
- Item
- Rotary Encoder
- For Use With
- Flexible Bellows, Light Instrument Timing-Belts, Spring/Rubber Sleeve Type Coupling, Timing-Belt Drives
- Features
- Current Sink Outputs, High Pulse Per Revolution (PPR) Rates
- Input Voltage
- 4.75V DC to 24V DC, 4.75V DC to 28V DC
- Speed
- 6000 RPM Max.
- Temp. Range (F)
- 0 Degrees to 100 Degrees C
- Pulse Rate
- 100 Pulses/ft
- Mounting
- Shaft- Mounted
- Housing
- 6063-T6 Aluminum
- Current Rating (mA)
- 250 mA Max
- Output Type
- Quadrature
- Shaft Rotation
- CW
- Pulses per Revolution
- 100
- Compatible with Product Type
- Flexible Bellows; Light Instrument Timing-Belts; Spring/Rubber Sleeve Type Coupling; Timing-Belt Drives
- Voltage
- 4.75-28V DC
- Maximum Speed
- 6,000 RPM
- Product Type
- Rotary Encoder
Description
Rotary Encoder, Output Type Quadrature, Shaft Diameter 3/8 in, Maximum Speed 6,000 RPM, Compatible with Product Type Flexible Bellows; Light Instrument Timing-Belts; Spring/Rubber Sleeve Type Coupling; Timing-Belt Drives, Voltage 4.75-28V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.