Zoro Homepage

Ethernet Switch

  • Mfr # 1008TX

  • Zoro # G810914099


product price: $1,142.99
/ea
Free Shipping & Returns

Key Features

Port Type
RJ45
Standards
IEEE 802.3 Compliance, IEEE 802.3ab Compliance, IEEE 802.3u Compliance
Number of Ports
8
Overall Depth
4 3/8 in
Maximum Input Voltage
49V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1008TX
Zoro #
G810914099
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
4 3/8 in
Overall Width
1 1/2 in
Manufacturer Warranty Length
3 yr
Overall Height
5 in

Details

Item
Ethernet Switch
Port Type
RJ45
Standards
IEEE 802.3 Compliance, IEEE 802.3ab Compliance, IEEE 802.3u Compliance
Number of Ports
8
Maximum Input Voltage
49V DC
IP Rating
IP20
Features
Compact Size, Smaller Footprint, Jumbo Frame Support, LED Link/Activity Status Indication, Store-and-Forward Technology
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
185 Degrees F
Switch Management
Unmanaged
Network Interface
10/100/1000 Base-T, 16 Gbps

Description

Ethernet Switch, Features Compact Size, Smaller Footprint, Jumbo Frame Support, LED Link/Activity Status Indication, Store-and-Forward Technology, Port Type RJ45, IP Rating IP20, Mounting Location DIN Rail, Network Interface 10/100/1000 Base-T, 16 Gbps, Number of Ports 8, Switch Management Unmanaged, Manufacturer Warranty Length 3 yr, Maximum Input Voltage 49V DC, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 4 3/8 in, Overall Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.