Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Switch

  • Mfr # 104TX

  • Zoro # G304392846


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Type
4 Port Unmanaged
Ports
4
Port Type
RJ45
Input Voltage
10 to 30V DC
Description/Special Features
Auto Sensing Speed and Flow Control, Compact, Full Wire Speed Communication, Full/Half Duplex Operation, MDIX Auto Sensing Cable, Space Saving Package, Store-and-forward Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104TX
Zoro #
G304392846
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
4.22 in
Height (In.)
3.17 in
Width (In.)
1.49 in
Overall Height
3 1/8 in
Overall Depth
4 1/4 in
Overall Width
1 1/2 in
Manufacturer Warranty Length
3 yr

Details

Item
Ethernet Switch
Type
4 Port Unmanaged
Ports
4
Port Type
RJ45
Input Voltage
10 to 30V DC
Description/Special Features
Auto Sensing Speed and Flow Control, Compact, Full Wire Speed Communication, Full/Half Duplex Operation, MDIX Auto Sensing Cable, Space Saving Package, Store-and-forward Technology
Operating Temp. Range (F)
-40 to 176 Degrees F
Standards
IEEE 802.3
Operating Temp. Range (C)
-40 Degrees to 80 Degrees C
Number of Ports
4
Operation Description
Full or Half Duplex; Unmanaged Switch
Network Interface
10/100 Base-TX
Maximum Input Voltage
30V DC
Minimum Operating Temperature
-40 Degrees F
Switch Management
Unmanaged
Features
Auto Sensing Speed and Flow Control, ESD and Surge Protection on all Built-In Ports, Full Wire Speed Communications, LED Status Indication, MDIX Auto Sensing Cable, Redundant Power Inputs, Store-and-forward Technology, Supports Full/Half Duplex Operation, Surge Protection Diodes on Power Inputs, Up to 800 Mb/s Maximum Throughput
Maximum Operating Temperature
176 Degrees F

Description

Ethernet Switch, Features Auto Sensing Speed and Flow Control, ESD and Surge Protection on all Built-In Ports, Full Wire Speed Communications, LED Status Indication, MDIX Auto Sensing Cable, Redundant Power Inputs, Store-and-forward Technology, Supports Full/Half Duplex Operation, Surge Protection Diodes on Power Inputs, Up to 800 Mb/s Maximum Throughput, Port Type RJ45, Mounting Location DIN Rail, Network Interface 10/100 Base-TX, Number of Ports 4, Switch Management Unmanaged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.