Zoro Homepage

Ethernet Switch

  • Mfr # 105TX-POE

  • Zoro # G213324068


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Port Type
RJ45
Number of Ports
9
Minimum Operating Temperature
-40 Degrees F
Overall Depth
3 5/8 in
Overall Height
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105TX-POE
Zoro #
G213324068
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3 5/8 in
Overall Height
3 3/4 in
Manufacturer Warranty Length
3 yr
Overall Width
1 1/2 in

Details

Item
Ethernet Switch
Port Type
RJ45
Number of Ports
9
Minimum Operating Temperature
-40 Degrees F
Maximum Input Voltage
49V DC
Standards
IEEE 802.3 Compliance, IEEE 802.3af Compliance
Network Interface
1 Gbps, 110/100 Base-TX
Maximum Operating Temperature
185 Degrees F
Switch Management
Unmanaged
Features
LED Link/Activity Status Indication, LED PoE Status Indication, Power Fault Status LED

Description

Ethernet Switch, Features LED Link/Activity Status Indication, LED PoE Status Indication, Power Fault Status LED, Port Type RJ45, Mounting Location DIN Rail, Network Interface 1 Gbps, 110/100 Base-TX, Number of Ports 9, Switch Management Unmanaged, Manufacturer Warranty Length 3 yr, Maximum Input Voltage 49V DC, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 3 5/8 in, Overall Height 3 3/4 in, Overall Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.