Zoro Homepage

Ethernet Switch

  • Mfr # 105TX

  • Zoro # G113324069


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Port Type
RJ45
Features
LED Link/Activity Status Indication, Store-and-Forward Technology
Network Interface
1 Gbps, 10/100 Base-TX
Switch Management
Unmanaged
Manufacturer Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105TX
Zoro #
G113324069
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
3 yr
Overall Width
1 1/2 in
Overall Depth
4 1/4 in
Overall Height
3 1/8 in

Details

Item
Ethernet Switch
Port Type
RJ45
Features
LED Link/Activity Status Indication, Store-and-Forward Technology
Network Interface
1 Gbps, 10/100 Base-TX
Switch Management
Unmanaged
IP Rating
IP30
Standards
IEEE 802.3 Compliance
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-40 Degrees F
Number of Ports
10
Maximum Input Voltage
30V DC

Description

Ethernet Switch, Features LED Link/Activity Status Indication, Store-and-Forward Technology, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface 1 Gbps, 10/100 Base-TX, Number of Ports 10, Switch Management Unmanaged, Manufacturer Warranty Length 3 yr, Maximum Input Voltage 30V DC, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 4 1/4 in, Overall Height 3 1/8 in, Overall Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.