Zoro Homepage
This item is Discontinued.
Red Lion Controls Ethernet Switch 105TX

Ethernet Switch (Discontinued)

  • Mfr # 105TX
  • Zoro # G304392792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105TX
Zoro #
G304392792
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
1.49 in
Depth (In.)
4.22 in
Height (In.)
3.17 in
Manufacturer Warranty Length
3 yr
Overall Height
3 1/8 in
Overall Width
1 1/2 in
Overall Depth
4 1/4 in

Details

Item
Ethernet Switch
Type
5 Port Unmanaged
Ports
5
Port Type
RJ45
Input Voltage
10 to 30V DC
Description/Special Features
Auto Sensing Speed and Flow Control, Compact, Full Wire Speed Communication, Full/Half Duplex Operation, MDIX Auto Sensing Cable, Space Saving Package, Store-and-forward Technology
Standards
IEEE 802.3
Operation Description
Full or Half Duplex; Unmanaged Switch
Operating Temp. Range (F)
-40 to 176 Degrees F
Operating Temp. Range (C)
-40 Degrees to 80 Degrees C
Number of Ports
5
Network Interface
10/100 Base-TX
Switch Management
Unmanaged
Features
Auto Sensing Speed and Flow Control, ESD and Surge Protection on all Built-In Ports, Full Wire Speed Communications, LED Status Indication, MDIX Auto Sensing Cable, Redundant Power Inputs, Store-and-forward Technology, Supports Full/Half Duplex Operation, Surge Protection Diodes on Power Inputs, Up to 1.0 Gb/s Maximum throughput
Maximum Input Voltage
30V DC
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
176 Degrees F
IP Rating
IP30
Product Type
Unmanaged Industrial Ethernet Switch

Description

Ethernet Switch, Features Auto Sensing Speed and Flow Control, ESD and Surge Protection on all Built-In Ports, Full Wire Speed Communications, LED Status Indication, MDIX Auto Sensing Cable, Redundant Power Inputs, Store-and-forward Technology, Supports Full/Half Duplex Operation, Surge Protection Diodes on Power Inputs, Up to 1.0 Gb/s Maximum throughput, Port Type RJ45, Mounting Location DIN Rail, Network Interface 10/100 Base-TX, Number of Ports 5, Switch Management Unmanaged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.