Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Ethernet Switch, 5 Port Power Over 105TX-POE

Ethernet Switch, 5 Port Power Over (Discontinued)

  • Mfr # 105TX-POE
  • Zoro # G4989345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105TX-POE
Zoro #
G4989345
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
4 in
Height (In.)
4 in

Details

Item
Ethernet Switch
Ports
5
Port Type
RJ45
Input Voltage
48V DC
Type
5 Port Power Over
For Use With
All HMI, PLC products

Description

Ethernet Switch, Port Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.