Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-POE4
Zoro #
G2007787
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
1.5 in
Height (In.)
3.5 in
Depth (In.)
3.6 in
Details
Item
Ethernet Switch
Type
Unmanaged
Ports
8
Port Type
RJ45
Input Voltage
46 to 49V DC
Speed
10/100 Mbit/s
Description/Special Features
Automatic Detection of Connected PoE Devices, LED Status Indicator, Mid-Span PoE Injector, Up to 0.8 GB Maximum Throughput
Standards
Operating Temp. Range (F)
-40 to 185
Operation Description
Unmanaged Switch
Operating Temp. Range (C)
-40 to 85
Mounting Type
35mm DIN Rail
Description
Ethernet Switch, Port Type RJ45, Standards UL/cUL: Class I, Division 2, Groups A, B, C and D, T4 UL 508, ICE and ANSI/ISA-12.12.01-2007, EN 55011, ICES-003, FCC/CE (CFR 47, Part 15, Subpart B, Class A), EN 61000-6-2/4, IEC 61000-4-2/3/4/5/6, ABS Type Approval Certification, DNV Type Approval Certification, RoHS Compliant, IEEE 1613, NEMA TS1/TS2, American Bureau of Shipping (ABS) Type Approval, EN50155
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.