Ethernet Switch
Mfr # SL-5ES-1
Zoro # G510914092
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Port Type
RJ45
Standards
IEEE 802.3 Compliance
Number of Ports
5
Switch Management
Unmanaged
Manufacturer Warranty Length
Limited
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-5ES-1
Zoro #
G510914092
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturer Warranty Length
Limited
Overall Depth
3 3/4 in
Overall Width
1 in
Overall Height
4 1/4 in
Details
Item
Ethernet Switch
Port Type
RJ45
Standards
IEEE 802.3 Compliance
Number of Ports
5
Switch Management
Unmanaged
Network Interface
10/100 Base-TX
IP Rating
IP30
Minimum Operating Temperature
-40 Degrees F
Features
LED Link/Activity Status Indication
Maximum Input Voltage
30V DC
Maximum Operating Temperature
140 Degrees F
Description
Ethernet Switch, Features LED Link/Activity Status Indication, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface 10/100 Base-TX, Number of Ports 5, Switch Management Unmanaged, Manufacturer Warranty Length Limited, Maximum Input Voltage 30V DC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 3 3/4 in, Overall Height 4 1/4 in, Overall Width 1 in, Standards IEEE 802.3 Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.