Shop RED LION
See all product information
Create Account
Ethernet Switch
- Mfr # SLX-5ES-1
- Zoro # G507709618
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
3 3/4 in
Standards
IEEE 802.3 Compliance
Number of Ports
5
Maximum Operating Temperature
185 Degrees F
Manufacturer Warranty Length
Limited
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLX-5ES-1
- Zoro #
- G507709618
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Standards
- IEEE 802.3 Compliance
- Number of Ports
- 5
- Maximum Operating Temperature
- 185 Degrees F
- Item
- Ethernet Switch
- Switch Management
- Unmanaged
- Minimum Operating Temperature
- -40 Degrees F
- Network Interface
- 10/100 Base-TX
- Maximum Input Voltage
- 30V DC
- Port Type
- RJ45
- IP Rating
- IP40
- Features
- LED Link/Activity Status Indication, Surge Protection on Power Inputs
Dimensions
- Overall Depth
- 3 3/4 in
- Manufacturer Warranty Length
- Limited
- Overall Width
- 1 in
- Fits Chest Size
- LED Link/Activity Status Indication, Surge Protection on Power Inputs
- Overall Height
- 4 1/2 in
Description
Ethernet Switch, Features LED Link/Activity Status Indication, Surge Protection on Power Inputs, Port Type RJ45, IP Rating IP40, Mounting Location DIN Rail, Network Interface 10/100 Base-TX, Number of Ports 5, Switch Management Unmanaged, Manufacturer Warranty Length Limited, Maximum Input Voltage 30V DC, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 3 3/4 in, Overall Height 4 1/2 in, Overall Width 1 in, Standards IEEE 802.3 Compliance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.