Zoro Homepage

Ethernet Switch

  • Mfr # SLX-8ES-1

  • Zoro # G910914098


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Port Type
RJ45
Number of Ports
8
Standards
IEEE 802.3 Compliance
Overall Width
1 5/8 in
Features
LED Link/Activity Status Indication, Surge Protection on Power Inputs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLX-8ES-1
Zoro #
G910914098
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 5/8 in
Overall Depth
3 7/8 in
Overall Height
5 1/4 in
Manufacturer Warranty Length
Limited

Details

Item
Ethernet Switch
Port Type
RJ45
Number of Ports
8
Standards
IEEE 802.3 Compliance
Features
LED Link/Activity Status Indication, Surge Protection on Power Inputs
Network Interface
10/100 Base-TX
Maximum Input Voltage
30V DC
Switch Management
Unmanaged
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
185 Degrees F
IP Rating
IP40

Description

Ethernet Switch, Features LED Link/Activity Status Indication, Surge Protection on Power Inputs, Port Type RJ45, IP Rating IP40, Mounting Location DIN Rail, Network Interface 10/100 Base-TX, Number of Ports 8, Switch Management Unmanaged, Manufacturer Warranty Length Limited, Maximum Input Voltage 30V DC, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 3 7/8 in, Overall Height 5 1/4 in, Overall Width 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.