Zoro Homepage
This item is Discontinued.
Red Lion Controls Flexible Coupling, For Sensors, 0.37 in D RPGFC004

Flexible Coupling, For Sensors, 0.37 in D (Discontinued)

  • Mfr # RPGFC004
  • Zoro # G4677294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPGFC004
Zoro #
G4677294
UPC #
-
Country of Origin
United States

Dimensions

Dia.
0.37 in to 0.50 in

Details

Item
Flexible Coupling
Features
Flexible Coupling
Material
Cabling
For Use With
Sensors
Accessory Type
Flexible Coupling

Description

Connector, Length (In.) 0.5, Width (In.) 5.75, Height (In.) 2, Material of Construction Cabling, Features Flexible Coupling, For Use With Sensors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.