Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Graphical Touch Panel, 480 x272, TFT Color G304K200

Graphical Touch Panel, 480 x272, TFT Color (Discontinued)

  • Mfr # G304K200
  • Zoro # G2014848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G304K200
Zoro #
G2014848
UPC #
-
Country of Origin
United States

Dimensions

Height
4.00"
Width
5.00"
Depth
1.50"

Details

Item
Graphical Touch Panel
Display Type
TFT Color
Port Type
1RS485, 1RS232/RS422/RS485
Memory
128 MB Internal Data Storage
Display
480 x 272 Pixels
Special Features
LCD 4.3" TFT 32K-Color, (3) Front Panel LED Indicators, UL E302106, NEMA 4/IP65 Front Panel, Unit Configuration is Stored In Non-Volatile Flash Memory, Resistive Analog Touchscreen
Voltage
24VDC
Includes
Operator Interface, Hardware Packet, Terminal Block, Spare Fuse
For Use With
Crimson 3.0 Software

Description

Graphical Touch Panel, TFT Color, Voltage 24V DC, Display 480 x 272 Pixels, 128 MB Internal Data Storage Memory, Port Type 1RS485, 1RS232/RS422/RS485, Width 5.00 in, Height 4.00 in, Depth 1.50 in, For Use With Crimson 3.0 Software, LCD 4.3 in TFT 32K-Color, (3) Front Panel LED Indicators, UL E302106, NEMA 4/IP65 Front Panel, Unit Configuration is Stored In Non-Volatile Flash Memory, Resistive Analog Touchscreen, Includes Operator Interface, Hardware Packet, Terminal Block, Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.