Graphical Touch Panel, 800 x480, TFT Color (Discontinued)
- Mfr # G307K200
- Zoro # G2014839
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G307K200
Zoro #
G2014839
UPC #
-
Country of Origin
United States
Dimensions
Height
5.35"
Width
7.89"
Depth
1.67"
Display Screen Size
7 in
Details
Item
Touch Panel
Display Type
TFT Color LCD
Port Type
1RS485, (2) RS232/RS422/RS485
Memory
128 MB Internal Data Storage
Display
800 x 480 Pixels
Special Features
LCD 7" TFT 32K-Color, (3) Front Panel LED Indicators, UL E302106, UL508, UL50 NEMA 4/IP65 Front Panel, IEC 529, Unit Configuration is Stored In Non-Volatile Flash Memory, Resistive Analog Touchscreen
Includes
Hardware Packet, Spare Fuse, Terminal Block
For Use With
Crimson 3.0 Software
Voltage
24V DC
Touchscreen Technology
Resistive
Pixel Resolution
800 x 480 Pixels
Compatible with Series
Crimson 3.0
Memory Type
128 Mb Flash
Product Type
Touch Panel
Features
(3) Front Panel LED Indicators, IEC 529, IP65, NEMA 4, UL 50, UL 508, UL E302106
Description
Touch Panel, TFT Color LCD, Voltage 24V DC, Display 800 x 480 Pixels, 128 MB Internal Data Storage Memory, Port Type 1RS485, (2) RS232/RS422/RS485, Width 7.89 in, Height 5.35 in, Depth 1.67 in, For Use With Crimson 3.0 Software, LCD 7 in TFT 32K-Color, (3) Front Panel LED Indicators, UL E302106, UL508, UL50 NEMA 4/IP65 Front Panel, IEC 529, Unit Configuration is Stored In Non-Volatile Flash Memory, Resistive Analog Touchscreen, Includes Hardware Packet, Spare Fuse, Terminal Block
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.