Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Incremental Encoder, 4.75 to 28 V DC ZSD0100A

Incremental Encoder, 4.75 to 28 V DC (Discontinued)

  • Mfr # ZSD0100A
  • Zoro # G304104746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSD0100A
Zoro #
G304104746
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
36 in
Overall Width
1.5 in
Overall Depth
1.418 in
Overall Diameter
1 1/2 in
Shaft Diameter
1/4 in

Details

Item
Servo Mount Shaft Encoder
Rotor Inertia
4.8 g/sq cm
Voltage
4.75 to 28 V DC
Output Type
NPN Open Collector
Encoder Style
Servo Mount
Maximum Speed
8,000 RPM
Shaft Type
External
Series
ZSD
Resolution
2500 Pulses Per Revolution
Encoder Type
Incremental
Mounting Hole Location
Center

Description

Servo Mount Shaft Encoder, Output Type NPN Open Collector, Shaft Type External, Shaft Diameter 1/4 in, Rotor Inertia 4.8 g/sq cm, Maximum Speed 8,000 RPM, Cable Length 36 in, Overall Diameter 1 1/2 in, Overall Width 1.5 in, Overall Depth 1.418 in, Encoder Style Servo Mount, Encoder Type Incremental, Mounting Hole Location Center, Resolution 2500 Pulses Per Revolution, Series ZSD, Voltage 4.75 to 28 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.