Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Interface Module, 8-30VDC, Plastic/Metal BT-5800v2-GE

Interface Module, 8-30VDC, Plastic/Metal (Discontinued)

  • Mfr # BT-5800v2-GE
  • Zoro # G4989704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-5800v2-GE
Zoro #
G4989704
UPC #
-
Country of Origin
Canada

Dimensions

Width
4.2 in
Height
6.5 in
Depth
2.2 in

Details

Item
Interface Module
Features
Global System for Mobile Communication (GSM), GPS, WiFi, Cellular, HSPA Modem
Number of Inputs
3
For Use With
Transportation, Utility and Public safety Vehicles
Power Required
8 to 30V DC
Number of Outputs
3
Compatible Product Type
Public Safety Vehicles, Transportation Vehicles, Utility Vehicles
Product Type
Interface Module

Description

Interface Module, Width 4.2 in, Depth 2.2 in, Number of Inputs 3, For Use With Transportation, Utility and Public Safety Vehicles, Number of Outputs 3, Power Required 8 to 30V DC, Features Global System for Mobile Communication (GSM), GPS, WiFi, Cellular, HSPA Modem, Height 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.