
Jet Pump with Injector, 17.6 A, 115/230 V, 0.75 hp, 1-1/4 in Suction, 1 in Discharge Connection, Iron
Mfr # 602137
Zoro # G113763547
product price:Â $550.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
602137
Zoro #
G113763547
UPC #
10121151116
Country of Origin
Mexico
Description
Ideal for use in shallow well less than 25 ft and deep well 25 to 90 ft applications. For heavy-duty applications. 115/230 V heavy-duty motor with voltage selector for simple connection to existing power source. Produces up to 71 psi with automatic shut-off. Cast iron pump housing. Includes factor pre-wire 30/50 pressure switch. Rated at 18 gpm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.