Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAXLVA00
Zoro #
G4137271
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Depth
4.1 in
Overall Depth
4.1 in
Details
Item
Digital Panel Meter
Type
AC Voltage
Input Range
0 to 300V AC
Accuracy
0.1%
Display Span
1999
Display Digits
3-1/2
NEMA Rating
NEMA 4X
Mounting
Clip
True RMS
No
Fits
1/8 DIN
Power Required
115/230V AC
Display
LED
Includes
Instructions
Connector Type
Screw Terminal
Style
Collar
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter
Description
Digital Panel Meter, AC Voltage, Input Range 0 to 300V AC, Accuracy 0.1 Percent, Display Span 1999, Display Digits 3-1/2, LED Display, True RMS No, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Power Required 115/230V AC, NEMA 4X / IP65 NEMA Rating, Depth 4.1 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.