Zoro Homepage
This item is Discontinued.
Red Lion Controls Lite Current Loop Meter UL Listed PAXLCL00

Lite Current Loop Meter UL Listed (Discontinued)

  • Mfr # PAXLCL00
  • Zoro # G4127094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXLCL00
Zoro #
G4127094
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.1 in
Manufacturers Warranty Length
2 yr
Overall Depth
4.1 in

Details

Item
Digital Panel Meter
Type
Process
Input Range
0 to 50mADC
Accuracy
0.05%
Display Span
1999
Display Digits
3-1/2
NEMA Rating
NEMA 4X
Fits
1/8 DIN
Style
Collar
Excitation
24V DC
Connector Type
Screw Terminal
Includes
Instructions
Power Required
85 to 250V AC
Mounting
Clip
Display
LED
True RMS
No
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter

Description

Digital Panel Meter, Process, Input Range 0 to 50mADC, Accuracy 0.05 Percent, Display Span 1999, Display Digits 3-1/2, LED Display, True RMS No, 24V DC Excitation, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Power Required 85 to 250V AC, NEMA 4X / IP65 NEMA Rating, Depth 4.1 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.