Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAXLID00
Zoro #
G3988293
UPC #
-
Country of Origin
United States
Dimensions
Depth
4.1 in
Manufacturers Warranty Length
2 yr
Overall Depth
4.1 in
Details
Item
Digital Panel Meter
Type
DC Current
Input Range
0 to 2ADC
Display Span
1999
Accuracy
0.15%
Display Digits
3-1/2
Style
Collar
NEMA Rating
NEMA 4X
Connector Type
Screw Terminal
Fits
1/8 DIN
Power Required
115/230V AC
Mounting
Clip
Display
LED
Includes
Instructions
True RMS
No
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter
Description
Digital Panel Meter, DC Current, Input Range 0 to 2ADC, Accuracy 0.15 Percent, Display Span 1999, Display Digits 3-1/2, LED Display, True RMS No, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Power Required 115/230V AC, NEMA 4X / IP65 NEMA Rating, Depth 4.1 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.