Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAXLR000
Zoro #
G4217227
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Depth
4.1 in
Overall Depth
4.1 in
Details
Item
Digital Panel Meter
Type
Rate
Input Range
25 KHz
Display Span
999999
Accuracy
0.01%
Display Digits
6
Fits
1/8 DIN
Display
LED
Mounting
Clip
Style
Collar
NEMA Rating
NEMA 4X
Excitation
9 to 17V DC
Connector Type
Screw Terminal
True RMS
No
Includes
Instructions
Power Required
115/230V AC/10 to 16V DC
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter
Description
Digital Panel Meter, Rate, Input Range 25 KHz, Accuracy 0.01 Percent, Display Span 999999, Display Digits 6, LED Display, True RMS No, 9 to 17V DC Excitation, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Power Required 115/230V AC/10 to 16V DC, NEMA 4X / IP65 NEMA Rating, Depth 4.1 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.