Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP62TA00
Zoro #
G4695616
UPC #
-
Country of Origin
Unknown
Dimensions
Dia.
0.62 in
Width
1 1/2 in
Length
2 3/4 in
Bore Dia.
3/8 in
Height
1 1/2 in
Details
Item
Magnetic Pickup
Features
Magnetic Pulse Generator 5/8 in Threaded Mount
For Use With
Panel Meters
Material
Stainless Steel
Accessory Type
Magnetic Pickup
Description
Magnetic Pickup, Dia. 0.62 In., Bore Dia. 3/8 In., Length 2-3/4 In., Width 1-1/2 In., Height 1-1/2 In., Stainless Steel, Features Magnetic Pulse Generator 5/8 In. Threaded Mount, For Use With Panel Meters
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.