Zoro Homepage
This item is Discontinued.
Red Lion Controls Mating 6-Pin MS Connector, For ZBG, ZBH CCARPG00

Mating 6-Pin MS Connector, For ZBG, ZBH (Discontinued)

  • Mfr # CCARPG00
  • Zoro # G4658446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCARPG00
Zoro #
G4658446
UPC #
-
Country of Origin
Japan

Details

Item
Mating 6-Pin MS Connector
For Use With
Mfr. No. ZBG and ZBH Models
Material
Cabling
Features
6-Pin MS
Accessory Type
Mating 6-Pin MS Connector

Description

Connector, 6-Pin MS, Length (In.) 0.5, Width (In.) 4, Height (In.) 2, Material of Construction Cabling, Features Encoder cable, For Use With Mfr. No. ZBG/ZBH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.