Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Converter, RJ45, 30V

  • Mfr # 1002MC-SX

  • Zoro # G111327499


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3, IEEE 802.3ab, IEEE 802.3u, IEEE 802.3z
Overall Depth
4 1/8 in
Port Type
RJ45
Maximum Operating Temperature
185 Degrees F
Maximum Input Voltage
30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002MC-SX
Zoro #
G111327499
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
4 1/8 in
Manufacturer Warranty Length
3 yr
Overall Height
4 3/8 in
Overall Width
1 in

Details

Item
Media Converter
Standards
IEEE 802.3, IEEE 802.3ab, IEEE 802.3u, IEEE 802.3z
Port Type
RJ45
Maximum Operating Temperature
185 Degrees F
Maximum Input Voltage
30V DC
IP Rating
IP30
Number of Ports
1
Switch Management
Unmanaged
Minimum Operating Temperature
-40 Degrees F
Features
Full Wire Speed Communications, Store-and-Forward Technology
Network Interface
1000 Base-SX, 2 gbps

Description

Media Converter, Features Full Wire Speed Communications, Store-and-Forward Technology, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface 1000 Base-SX, 2 gbps, Number of Ports 1, Switch Management Unmanaged, Manufacturer Warranty Length 3 yr, Maximum Input Voltage 30V DC, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 4 1/8 in, Overall Height 4 3/8 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.