Zoro Homepage

Media Converter, RJ45, 30V

  • Mfr # 102MC-SC

  • Zoro # G111320643


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Switch Management
Unmanaged
Minimum Operating Temperature
-40 Degrees F
Overall Height
3 1/8 in
IP Rating
IP30
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102MC-SC
Zoro #
G111320643
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/8 in
Overall Width
1 1/2 in
Manufacturer Warranty Length
3 yr
Overall Depth
4 7/8 in

Details

Item
Media Converter
Switch Management
Unmanaged
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP30
Maximum Input Voltage
30V DC
Number of Ports
1
Standards
IEEE 802.3
Maximum Operating Temperature
176 Degrees F
Features
LED Link/Activity Status Indication, Store-and-Forward Technology
Network Interface
10/100 Base-TX, 10/100 Base-TX to 100 Base-FX, 100 Base-FX
Port Type
RJ45

Description

Media Converter, Features LED Link/Activity Status Indication, Store-and-Forward Technology, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface 10/100 Base-TX, 10/100 Base-TX to 100 Base-FX, 100 Base-FX, Number of Ports 1, Switch Management Unmanaged, Manufacturer Warranty Length 3 yr, Maximum Input Voltage 30V DC, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 4 7/8 in, Overall Height 3 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.