Zoro Homepage

Media Converter, RJ45, 30V

  • Mfr # SL-2ES-2ST

  • Zoro # G811320646


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 in
Minimum Operating Temperature
14 Degrees F
Overall Height
4 3/8 in
Port Type
RJ45
Maximum Input Voltage
30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-2ES-2ST
Zoro #
G811320646
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 in
Overall Height
4 3/8 in
Overall Depth
3 3/4 in

Details

Item
Media Converter
Minimum Operating Temperature
14 Degrees F
Port Type
RJ45
Maximum Input Voltage
30V DC
Maximum Operating Temperature
140 Degrees F
Switch Management
Unmanaged
Network Interface
10/100 Base-TX, 100 Base-FX
Number of Ports
2
IP Rating
IP30
Features
MDIX Auto Sensing Cable, Supports Full/Half Duplex Operation
Standards
IEEE 802.3

Description

Media Converter, Features MDIX Auto Sensing Cable, Supports Full/Half Duplex Operation, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface 10/100 Base-TX, 100 Base-FX, Number of Ports 2, Switch Management Unmanaged, Maximum Input Voltage 30V DC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Overall Depth 3 3/4 in, Overall Height 4 3/8 in, Overall Width 1 in, Standards IEEE 802.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.