Zoro Homepage

Media Converter, RJ45, 30V

  • Mfr # SLX-3ES-2SC

  • Zoro # G511320632


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 in
IP Rating
IP40
Network Interface
10/100 Base-TX, 100 Base-FX
Overall Depth
4 1/2 in
Switch Management
Unmanaged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLX-3ES-2SC
Zoro #
G511320632
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 in
Overall Depth
4 1/2 in
Overall Height
3 in

Details

Item
Media Converter
IP Rating
IP40
Network Interface
10/100 Base-TX, 100 Base-FX
Switch Management
Unmanaged
Resistance Properties
Corrosion Resistant
Port Type
RJ45
Features
MDIX Auto Sensing Cable, Supports Full/Half Duplex Operation
Minimum Operating Temperature
-40 Degrees F
Standards
IEEE 802.3
Number of Ports
3
Maximum Input Voltage
30V DC
Maximum Operating Temperature
185 Degrees F

Description

Media Converter, Features MDIX Auto Sensing Cable, Supports Full/Half Duplex Operation, Port Type RJ45, IP Rating IP40, Mounting Location DIN Rail, Network Interface 10/100 Base-TX, 100 Base-FX, Number of Ports 3, Resistance Properties Corrosion Resistant, Switch Management Unmanaged, Maximum Input Voltage 30V DC, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 4 1/2 in, Overall Height 3 in, Overall Width 1 in, Standards IEEE 802.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.