Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Mounting Bracket for ZMD Model, 3.13 in D RPGMB002

Mounting Bracket for ZMD Model, 3.13 in D (Discontinued)

  • Mfr # RPGMB002
  • Zoro # G4678746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPGMB002
Zoro #
G4678746
UPC #
-
Country of Origin
United States

Dimensions

Dia.
3.13 in

Details

Item
ZMD Mounting Bracket
Features
Built-In Spring Tensioning
For Use With
Mfr. No. ZMD Models
Accessory Type
ZMD Mounting Bracket

Description

Mounting Bracket for Length Sensor, For Use With Mfr. No. ZMD, Description/Special Features Cable coupling for RPGH rotary pulse generator, Standards UL/CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.